Beli housing bearing di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Titan Autoparts Bearing HousingDeskripsi:Bearing Housing/Rumah Bearing Tongkol Dutro 130HT/Dudukan Bearingatribut:
- Compatible for: Dutro 130HT
- INA Flanged Housing Unit RHE TypeDeskripsi:Take-up housing units RHE, cast iron housing, radial insert ball bearing with eccentric locking collar, R sealsatribut:
- Length Total (L) (mm): 114
- Connection Thread For Lubrication (Q): M6
- Distance Shaft Axis (L1) (mm): 72
- Height Housing Fixing Side (T) (mm): 40
- Bearing Designation: GE30-XL-KRR-B
- Bore Diameter (D) (mm): 30
- Housing: HE06
- Housing Total Width (M) (mm): 85
- Length of Guidance Face (W2) (mm): 40
- Maximum Operating Temperature (Tmax) (°C): 120
- Minimum Operating Temperature (Tmin) (°C): -20
- Thread Depth (K1) (mm): 24
- Thread Fixing Bore (K): M24
- Width Housing (A2) (mm): 32
- SKF NJ ECJ Type Cylindrical Roller Bearings (Laher Roller)Deskripsi:Single row cylindrical roller bearings are designed to accommodate high radial loads in combination with high speeds. Having two integral flanges on the outer ring and one on the inner ring, NJ design bearings can accommodate axial displacement in one direction. An important feature is the separable design, which facilitates mounting and enables the bearing components to be interchanged.
- INA Radial Insert Ball Bearings XL-NPP-BDeskripsi:Radial insert ball bearings are ready-to-fit machine elements. In combination with drawn shafts, they are particularly easy to fit and suitable for the design of economical bearing arrangements. They are highly suitable where predominantly radial loads must be supported.
- SKF Pillow Block Housing (Bearing Duduk)Deskripsi:SNL plummer (pillow) block housings are the most popular SKF bearing housings on the market, developed to be the first choice for design, quality and economy. They enable the incorporated bearings to achieve maximum service life with less need for maintenance. Different housing variants and seal designs are available, making the use of tailored housings virtually unnecessary and enabling cost-effective bearing arrangements to be made.atribut:
- Material, Housing: Cast iron
- SUPER TOOL Jam NutDeskripsi:-For stud bolts, quenched nuts. -To fix the jig body.atribut:
- Material: Steel (S45C) Black Dye Finishing, Quenching (HRC 23 to 31)
- FYH Pillow Block Bearing UCP Series (Bearing Duduk)Deskripsi:FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
- SKF Pillow Block Ball Bearing (Bearing Duduk)Deskripsi:Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.atribut:
- Fastening Bolt Hole Type: Plain
- Number of Bolt Holes for Fasteners: 2
- Rubber Seating Ring: Without
- FYH UCF Square Flange Type (Cylindrical Hole) (Mounted Bearing)atribut:
- Shape: Square flange type
- INA Bearing End Cap For Take-Up Housing Units KASK TypeDeskripsi:The ends of shafts can be covered using bearing end caps made from acrylonitrile styrene acrylate copolymer (ASA), see table and Figure 6. The caps are suitable for temperatures from –20 °C to +80 °C. They protect against injury due to rotating shafts and alsoprotect the bearings against contamination. For location of the caps, housings with the suffix N have an annular slot on the entry side, see page 134. The series for which end caps are supplied are indicated in the dimension tables. Bearing end caps are accessories and must always be ordered separately. Housing units with the suffixes FA101 and FA164 are not suitable for combination with bearing end caps.
- FAG Adapter SleevesDeskripsi:Adapter sleeves are suitable where bearings with a tapered bore are to be located on cylindrical shafts. In this case, the bearing is pressed onto the adapter sleeve until the required reduction in radial internal clearance is achieved. Adapter sleeves require no additional means of retention on the shaft. The bearings can be positioned at any point on shafts with a constant diameter.If adapter sleeves are used with a support ring to DIN 5418 on stepped shafts, the bearings can be axially located to high accuracy. In addition, this gives simpler dismounting of the bearings.
- SKF Split Plummer Pillow Block Housing SNL Series (Bearing Duduk)Deskripsi:SNL plummer (pillow) block housings are the most popular SKF bearing housings on the market, developed to be the first choice for design, quality and economy. They enable the incorporated bearings to achieve maximum service life with less need for maintenance. Different housing variants and seal designs are available, making the use of tailored housings virtually unnecessary and enabling cost-effective bearing arrangements to be made.atribut:
- Bearing Housing Seal Type: Without
- Housing Configuration: Two-piece
- Housing Lubrication Feature/Possibility: Grease
- Housing Type: Plummer/pillow block
- Material: Cast iron
- Material, Housing: Cast iron
- Mounting Arrangement: Through shaft/Shaft end
- Thread of Relubrication Holes (G1): 1/8-27 NPSF
- UNSPSC: 31171519
- NOK Oil Seal VC Type (Sil Oli)Deskripsi:For oil for rotary axis movement.Oil seal when the object to be sealed is on one side and there is no dust
Daftar Harga housing bearing Terbaru October 2026
| FYH Pillow Block Bearing UCT Type (Mounted Bearing) | Rp179.900 |
| Titan Autoparts Bearing Housing | Rp619.900 |
| INA Flanged Housing Unit RHE Type | Rp719.900 |
| SKF NJ ECJ Type Cylindrical Roller Bearings (Laher Roller) | Rp809.900 |
| SKF Plummer Block Housing | Rp2.199.900 |
| INA Radial Insert Ball Bearings XL-NPP-B | Rp199.900 |
| FESTO Push-in L-Fitting Pneumatic QS Series (Sambungan Pneumatik) | Rp119.900 |
| SKF Pillow Block Housing (Bearing Duduk) | Rp559.900 |
| INA Plummer Block Housing Units | Rp119.900 |
| SUPER TOOL Jam Nut | Rp33.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/g0P112170576-1.jpg)


/73P104061255-3.jpg)


/oyP104943898-2.jpg)
/9dP104068337-4.jpg)


/7sP102052280-5.jpg)
/94P104068328-12.jpg)
/P102822209-1.jpg)
%20(Mounted%20Bearing)/chP102822449-2.jpg)
/P102049501-2.jpg)



/92P112164326-1.jpg)
/5tP102419209-4.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)